Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Collar Size
–

8" (1)
10" (1)

Price Range
–

$100 to $200 (3)

Steel Plate Diffusers, Fixed Collar (DPD Series)

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 8" Steel T-Bar Plate Diffuser (DPD Series)
$116.60 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 10" Steel T-Bar Plate Diffuser (DPD Series)
$106.69 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 24" X 24" T-Bar Flat Panel Lay-In Supply W/ R6 Back (DPD Series), 580468
$106.83 each
In Stock
Get 31 by Wed, Nov 25
In Stock
Get 31 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About Steel Plate Diffusers, Fixed Collar (DPD Series)
The DPD Series Steel Plate Diffusers with a Fixed Collar by Hart & Cooley provide an aesthetically appealing, single-face plate design, 360 degree air diffusion pattern, detachable face plate, 2" fixed collar, and optional R6 insulated back (DPDR6). They come in a white finish.
Didn't find what you're looking for? 
Let us know
.