StepNpull® is a foot-operated door opener in a sleek matte black that works well on any commercial wood, glass, or metal door. Each StepNpull hands-free door opener comes complete with mounting screws, a barrel bolt, door decal, and installation instructions. StepNpull's distinctive sleek design was crafted in 2007 and includes trademarked angled front edges.
Features:
Mounting:
StepNpull mounts to the bottom corner of a commercial latch less metal or wood door via 3 mounting screws. The mounting hardware includes 3 #12 combo (metal or wood) screws and 1 sexed (barrel) bolt which goes completely thru the door. StepNpull can be mounted on a wooden door using just the screws but we highly recommend using the sexed bolt in the center hole instead of a screw for extra durability. On metal doors the sexed bolt must be used in the center hole.
| Depth (Inches): | 3" |
|---|---|
| Width (Inches): | 5" |
| Finish: | Matte Black |
| Height (Inches): | 1.5" |
| Warranty: | 15 Year |