Apply to be a TradeMaster!
Main product image of StepNPull Hands Free Heavy-Duty Commercial Grade Foot-Operated Door Opener (Copper)
Magnifying glass
Hover image to zoom

StepNPull Hands Free Heavy-Duty Commercial Grade Foot-Operated Door Opener (Copper)

Brand:
StepNpull
SKU:
SNPE-CV
Rating:
(0)
Q&A:
(0)
StepNPull Hands Free Heavy-Duty Commercial Grade Foot-Operated Door Opener (Copper)
Magnifying glass
Hover image to zoom
$34.95 each
In Stock
In Stock
Get 100 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
15 Year Warranty
Product Highlight: Depth (Inches)
3" Depth
Product Highlight: Height (Inches)
1.5" Height
Product Highlight: Finish
Copper
Product Highlight: Width (Inches)
5" Width

Description

–

StepNpull® in a copper finish works well on any latch-less commercial wood or metal door. To avoid using your hands and spreading germs use our solution for any bathroom or entry door.  Each StepNpull® hands-free door opener comes complete with mounting screws, barrel bolt, door decal, and installation instructions. StepNpull's distinctive sleek design was crafted in 2007 and includes trademarked angled front edges.


Features:

  • Installs in under 5 minutes
  • Made with extruded aluminum ensuring longevity and durability
  • Comes with a custom-manufactured barrel bolt to prevent wearing out of the mounting hole
  • Powder-coated for external or internal doors, and comes with stainless steel mounting screws to prevent rusting and wear over time
  • 15-year warranty on all devices
  • UL Certified
  • Product dimensions (Width x Height x Depth | 5" x 1.5" x 3")
  • Weight with mounting hardware: 0.5 lbs
  • Material: T6 aluminum with 70% recycled aluminum
  • Finish: Powder Coat


Mounting: 

StepNpull mounts to the bottom corner of a commercial latch less metal or wood door via 3 mounting screws. The mounting hardware includes 3 #12 combo (metal or wood) screws and 1 sexed (barrel) bolt which goes completely thru the door. StepNpull can be mounted on a wooden door using just the screws but we highly recommend using the sexed bolt in the center hole instead of a screw for extra durability. On metal doors the sexed bolt must be used in the center hole.

Specs

–
Warranty:

15 Year

Depth (Inches):

3"

Height (Inches):

1.5"

Finish:

Copper

Width (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy