Apply to be a TradeMaster!
Southhaven 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), S114023Na

Southhaven 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), S114023Na

Brand:
Sterling Plumbing
SKU:
S114023NA
Rating:
(0)
Q&A:
(0)
Southhaven 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), S114023Na
$334.18 each
In Stock
In Stock
Get 18 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Top Mount
Product Highlight: Finish
Stainless Steel

Description

–
Create a stunning focal point in your kitchen with the Southhaven double-bowl kitchen sink. Its curved deck mimics cresting ocean waves, and its 8"-deep bowls provide plenty of durable workspace. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.
  • Four faucet holes
  • 8" (203 mm) depth
  • 3-5/8" (92 mm) drain opening
  • Satin finish

Specs

–
Material:

Stainless Steel

Installation Type:

Top Mount

Finish:

Stainless Steel

Country of Origin:

Mexico

Series:

Southhaven

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy