Apply to be a TradeMaster!
Mcallister 29-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S11600Na

Mcallister 29-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S11600Na

Brand:
Sterling Plumbing
SKU:
S11600NA
Rating:
(0)
Q&A:
(0)
Mcallister 29-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S11600Na
$417.79 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
With the classic look of stainless steel and a pared-down design, the McAllister kitchen sink is an ideal backdrop for nearly any kitchen design. It offers ample workspace and SilentShield technology, an exclusive sound-absorbing system that reduces noise and vibration. The 9-5/16" deep bowl is great for washing everything from cookie sheets to large pots and pans.
  • Framed, 1/8" (3 mm) thick tempered glass
  • Tempered glass ensures enhanced safety and durability
  • 5" (127 mm) inline panel 5/32" (4 mm) thick

Specs

–
Country of Origin:

Mexico

Finish:

Stainless Steel

Material:

Stainless Steel

Installation Type:

Undermount

Series:

McAllister

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy