Apply to be a TradeMaster!
Middleton 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel)

Middleton 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel)

Brand:
Sterling Plumbing
SKU:
S146334FNA
Rating:
(0)
Q&A:
(0)
Middleton 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel)
$139.28 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Top Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
  • Self-rimming style
  • Basin depth: 6"
  • Drain opening: 3-5/8"
  • Made from 20 gauge stainless steel with a luster finish
  • Rolled outer rim for stronger and safer installation
  • SilentShield an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 sinks of the act
  • Lifetime limited warranty
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606 Sinks, of the Act

Specs

–
Installation Type:

Top Mount

Finish:

Stainless Steel

Material:

Stainless Steel

Series:

Middleton

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy