Apply to be a TradeMaster!
Middleton 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), S146334Na

Middleton 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), S146334Na

Brand:
Sterling Plumbing
SKU:
S146334NA
Rating:
(0)
Q&A:
(0)
Middleton 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), S146334Na
$150.71 each
In Stock
In Stock
Get 26 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Top Mount

Description

–
Add sleek, modern style to your kitchen with the rounded corners and minimalist design of the Middleton kitchen sink. Stainless steel construction ensures years of quality use, and SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration
  • Four faucet holes
  • 7" depth
  • 3-5/8" (92 mm) drain opening
  • Satin finish

Specs

–
Series:

Middleton

Material:

Stainless Steel

Finish:

Stainless Steel

Country of Origin:

Mexico

Installation Type:

Top Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy