Apply to be a TradeMaster!
Ludington 34" Undermount Single-Bowl Farmhouse Kitchen Sink (Stainless Steel), S20243Na

Ludington 34" Undermount Single-Bowl Farmhouse Kitchen Sink (Stainless Steel), S20243Na

SKU:
S20243NA
Rating:
(0)
Q&A:
(0)
Ludington 34" Undermount Single-Bowl Farmhouse Kitchen Sink (Stainless Steel), S20243Na
$675.55 each
In Stock
In Stock
Get 22 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Give your kitchen a professional, sophisticated feel with the clean, contemporary lines of the Ludington kitchen sink. With a deep bowl, available accessories and multiple styles to choose from, it's the perfect choice for any kitchen - especially in the home of people who love to cook. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
  • Apron-front
  • No faucet holes, requires wall- or counter-mount faucet
  • 9-1/2" (241 mm) depth provides generous workspace
  • 3-3/4" (94 mm) drain opening
  • 36" minimum base cabinet width
  • Includes silicone sink mat (20285-ASH) and sink drain and strainer (7400)

Specs

–
Series:

Ludington

Material:

Stainless Steel

Country of Origin:

Mexico

Finish:

Stainless Steel

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy