Apply to be a TradeMaster!
Mcallister 23-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S24738Na

Mcallister 23-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S24738Na

SKU:
S24738NA
Rating:
(0)
Q&A:
(0)
Mcallister 23-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S24738Na
$383.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
With the classic look of stainless steel and a pared-down design, the McAllister kitchen sink is an ideal backdrop for nearly any kitchen design. It offers ample workspace and SilentShield technology, an exclusive sound-absorbing system that reduces noise and vibration.
  • Two Lever handles offer separate control of hot and cold water
  • 360° spout rotation
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Valton collection

Specs

–
Installation Type:

Undermount

Finish:

Stainless Steel

Country of Origin:

United States

Material:

Stainless Steel

Series:

McAllister

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy