Apply to be a TradeMaster!
Mcallister 24" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S32022Na

Mcallister 24" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S32022Na

SKU:
S32022NA
Rating:
(0)
Q&A:
(0)
Mcallister 24" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S32022Na
$383.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
With the classic look of stainless steel and a pared-down design, the McAllister kitchen sink is an ideal backdrop for nearly any kitchen. It offers ample workspace and SilentShield technology, an exclusive sound-absorbing system that reduces noise and vibration.
  • 36" (914 mm) minimum base cabinet width
  • Single bowl
  • 5-1/2" (140 mm) depth
  • No faucet holes, requires wall- or counter-mount faucet
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Includes installation hardware
  • Sink drain with strainer sold separately

Specs

–
Series:

McAllister

Material:

Stainless Steel

Finish:

Stainless Steel

Installation Type:

Undermount

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy