Apply to be a TradeMaster!
Southhaven 33" Top-Mount Single-Bowl Kitchen Sink (Stainless Steel), S370473Na

Southhaven 33" Top-Mount Single-Bowl Kitchen Sink (Stainless Steel), S370473Na

Brand:
Sterling Plumbing
SKU:
S370473NA
Rating:
(0)
Q&A:
(0)
Southhaven 33" Top-Mount Single-Bowl Kitchen Sink (Stainless Steel), S370473Na
$461.65 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Top Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
Add a contemporary twist to your kitchen with the geometric design lines of the Southhaven kitchen sink. Its single-basin design provides plenty of workspace, and SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.
  • Four faucet holes
  • 9-1/4" (235 mm) depth provides generous workspace
  • 3-5/8" (92 mm) drain opening
  • Stainless steel with luster bowl finish and a satin deck finish

Specs

–
Country of Origin:

Mexico

Installation Type:

Top Mount

Series:

Southhaven

Finish:

Stainless Steel

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy