Apply to be a TradeMaster!
Southhaven 33" Top-Mount Single-Bowl Kitchen Sink (Stainless Steel), S370474Na

Southhaven 33" Top-Mount Single-Bowl Kitchen Sink (Stainless Steel), S370474Na

Brand:
Sterling Plumbing
SKU:
S370474NA
Rating:
(0)
Q&A:
(0)
Southhaven 33" Top-Mount Single-Bowl Kitchen Sink (Stainless Steel), S370474Na
$461.66 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Top Mount
Product Highlight: Material
Stainless Steel

Description

–
Add a contemporary twist to your kitchen with the geometric design lines of the Southhaven kitchen sink. Its single-basin design provides plenty of workspace, and SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.
  • A single handle controls both on/off activation and temperature setting
  • Antiscald protection
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 5-1/16" (129 mm) diverter bath spout with slip-fit connection
  • Includes faceplate with ADA-compliant metal lever handle
  • Coordinates with other products in the Valton collection
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations

Specs

–
Finish:

Stainless Steel

Installation Type:

Top Mount

Series:

Southhaven

Country of Origin:

Mexico

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy