Apply to be a TradeMaster!
Modesto 19" Round Drop-In Bathroom Sink (White), S4419040

Modesto 19" Round Drop-In Bathroom Sink (White), S4419040

Brand:
Sterling Plumbing
SKU:
S4419040
Rating:
(0)
Q&A:
(0)
Modesto 19" Round Drop-In Bathroom Sink (White), S4419040
$66.56 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Round
Product Highlight: Finish
White

Description

–
Add some playful character to your bathroom with the Modesto bathroom sink's unique, gently curving lines. This drop-in sink has an ample 15-3/4" x 12-5/8" basin.  
  • 8" (203 mm) widespread faucet holes
  • Center drain and overflow

Specs

–
Material:

Vitreous China

Country of Origin:

Thailand

Finish:

White

Shape:

Round

Series:

Modesto

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy