Apply to be a TradeMaster!
Sacramento 21-1/4" Pedestal Bathroom Sink (White) S4461240

Sacramento 21-1/4" Pedestal Bathroom Sink (White) S4461240

Brand:
Sterling Plumbing
SKU:
S4461240
Rating:
(0)
Q&A:
(0)
Sacramento 21-1/4" Pedestal Bathroom Sink (White) S4461240
$258.67 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White

Description

–
Perfect for bathrooms where space is limited - or larger bathrooms where you're seeking a sleek style - the Sacramento pedestal bathroom sink features smooth lines and round edges. It's designed to complement a variety of decors from contemporary to more traditional looks. Elevate your experience with KOHLER.
  • For use with pedestal 448120
  • Oval basin
  • 8" (203 mm) widespread faucet holes

Specs

–
Country of Origin:

Thailand

Material:

Vitreous China

Series:

Sacramento

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy