Apply to be a TradeMaster!
Mcallister 23-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S97447Na

Mcallister 23-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S97447Na

Brand:
Sterling Plumbing
SKU:
S97447NA
Rating:
(0)
Q&A:
(0)
Mcallister 23-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), S97447Na
$383.56 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
With the classic look of stainless steel and a pared-down design, the McAllister kitchen sink is an ideal backdrop for nearly any kitchen design. It offers ample workspace and SilentShield technology, an exclusive sound-absorbing system that reduces noise and vibration.
  • Heavy 1/4" (6 mm) glass for strength and stability
  • CleanCoat+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
  • Tempered glass ensures enhanced safety and durability

Specs

–
Country of Origin:

Mexico

Material:

Stainless Steel

Finish:

Stainless Steel

Installation Type:

Undermount

Series:

McAllister

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy