Apply to be a TradeMaster!
Latitude 25" Top-Mount/Undermount Single-Bowl Utility Sink (White), S9950

Latitude 25" Top-Mount/Undermount Single-Bowl Utility Sink (White), S9950

Brand:
Sterling Plumbing
SKU:
S9950-STERLING
Rating:
(0)
Q&A:
(0)
Latitude 25" Top-Mount/Undermount Single-Bowl Utility Sink (White), S9950
$327.17 each
In Stock
In Stock
Get 45 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Top Mount, Undermount
Product Highlight: Material
Vikrell
Product Highlight: Finish
White

Description

–
The durable, easy-to-install Latitude utility sink offers subtle, contemporary style. Made of solid Vikrell material, it delivers strength, durability and lasting beauty. And, because this composite of polyresin and fiberglass has color molded throughout, there are no layers to crack or peel. Its unique quarter-deck design provides shelf space for storage and cleaning and adds to the overall modern appeal.
  • Two Lever handles offer separate control of hot and cold water
  • 7-1/8" (181 mm) nondiverter spout
  • Coordinates with other products in the Medley collection
  • Trim only, requires high-flow ceramic valves to complete installation (K-300-K, K-300-KR, or K-301-K)

Specs

–
Installation Type:

Top Mount

Undermount

Series:

Latitude

Country of Origin:

United States

Material:

Vikrell

Finish:

White

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy