Apply to be a TradeMaster!
15" Top-Mount Single-Bowl Bar Sink (Stainless Steel), Sb1531

15" Top-Mount Single-Bowl Bar Sink (Stainless Steel), Sb1531

SKU:
SB1531
Rating:
(0)
Q&A:
(0)
15" Top-Mount Single-Bowl Bar Sink (Stainless Steel), Sb1531
$86.75 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Top Mount

Description

–
Get the whole family involved in mealtime by adding an extra sink for cleanup, meal prep and hand washing. This self-rimming sink features SilentShield technology, an exclusive sound-absorbing system, to reduce noise and vibration.
  • Two faucet holes
  • 5-1/2" (140 mm) depth
  • 3-5/8" (92 mm) drain opening
  • Stainless steel with luster finish

Specs

–
Finish:

Stainless Steel

Material:

Stainless Steel

Country of Origin:

Mexico

Installation Type:

Top Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy