Apply to be a TradeMaster!
Mcallister 32" Undermount Double-Bowl Kitchen Sink (Stainless Steel), Sf11406Na

Mcallister 32" Undermount Double-Bowl Kitchen Sink (Stainless Steel), Sf11406Na

SKU:
SF11406NA
Rating:
(0)
Q&A:
(0)
Mcallister 32" Undermount Double-Bowl Kitchen Sink (Stainless Steel), Sf11406Na
$211.11 each
In Stock
In Stock
Get 36 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
With the classic look of stainless steel and a pared-down design, the McAllister kitchen sink is an ideal backdrop for nearly any kitchen design. It offers ample workspace and SilentShield technology, an exclusive sound-absorbing system that reduces noise and vibration.
  • No faucet holes, requires wall- or counter-mount faucet
  • 8" (203 mm) depth
  • 3-3/4" (94 mm) drain opening
  • Stainless steel with luster finish
  • Large/small bowls
  • Sink drain with strainer sold separately

Specs

–
Series:

McAllister

Installation Type:

Undermount

Finish:

Stainless Steel

Material:

Stainless Steel

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy