Apply to be a TradeMaster!
Mcallister 29-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), Sf11600Na

Mcallister 29-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), Sf11600Na

Brand:
Sterling Plumbing
SKU:
SF11600NA
Rating:
(0)
Q&A:
(0)
Mcallister 29-1/2" Undermount Single-Bowl Kitchen Sink (Stainless Steel), Sf11600Na
$224.28 each
In Stock
In Stock
Get 160 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
With the classic look of stainless steel and a pared-down design, the McAllister kitchen sink is an ideal backdrop for nearly any kitchen design. It offers ample workspace and SilentShield technology, an exclusive sound-absorbing system that reduces noise and vibration. The 9-5/16" deep bowl is great for washing everything from cookie sheets to large pots and pans.
  • Framed, 1/8" (3 mm) thick tempered glass
  • Tempered glass ensures enhanced safety and durability
  • 5" (127 mm) inline panel 5/32" (4 mm) thick

Specs

–
Installation Type:

Undermount

Material:

Stainless Steel

Series:

McAllister

Country of Origin:

Mexico

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy