Apply to be a TradeMaster!
Latitude 25" Top-Mount/Undermount Single-Bowl Utility Sink (White), SF9950

Latitude 25" Top-Mount/Undermount Single-Bowl Utility Sink (White), SF9950

Brand:
Sterling Plumbing
SKU:
SF9950
Rating:
(0)
Q&A:
(0)
Latitude 25" Top-Mount/Undermount Single-Bowl Utility Sink (White), SF9950
$261.80 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Undermount, Top Mount
Product Highlight: Material
Vikrell

Description

–
The durable, easy-to-install Latitude utility sink offers subtle, contemporary style. Made of solid Vikrell material, it delivers strength, durability and lasting beauty. And, because this composite of polyresin and fiberglass has color molded throughout, there are no layers to crack or peel. Its unique quarter-deck design provides shelf space for storage and cleaning and adds to the overall modern appeal.
  • Two Lever handles offer separate control of hot and cold water
  • 7-1/8" (181 mm) nondiverter spout
  • Coordinates with other products in the Medley collection
  • Trim only, requires high-flow ceramic valves to complete installation (K-300-K, K-300-KR, or K-301-K)

Specs

–
Finish:

White

Installation Type:

Undermount

Top Mount

Material:

Vikrell

Series:

Latitude

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy