Apply to be a TradeMaster!
Main product image of UltraHot Plus Instant Hot Water Dispenser, 120V, 750W
Magnifying glass
Hover image to zoom

UltraHot Plus Instant Hot Water Dispenser, 120V, 750W

SKU:
203876
Rating:
(0)
Q&A:
(0)
UltraHot Plus Instant Hot Water Dispenser, 120V, 750W
Magnifying glass
Hover image to zoom
$369.00 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6.25 A Amps
Product Highlight: Voltage
120 v
Product Highlight: Wattage
750 W Watts

Description

–

This is an UltraHot Plus Instant Hot Water Dispenser, 120V, 750W manufactured by Stiebel Eltron. Stiebel Eltron's Instant Hot Water Dispensers deliver near-boiling hot water, conveniently at your kitchen sink.

  • Instant piping hot water conveniently available for hot beverages, cooking, cleaning
  • Patented system automatically senses and sets highest temperature for any altitude
  • Manufactured with ultra-high-quality 316L stainless steel
  • Designed to last 2-3x longer
  • Tall, slim design leaves cabinet space for other uses
  • Plugs into a standard 120-volt outlet
  • Designed for use only with non-pressurized faucets
  • Digital interface for superior ease of use

Supremely convenient piping-hot water

Forget about putting a kettle on the stove. Our all-new UltraHot Instant Hot Water Dispenser delivers near-boiling hot water, conveniently and easily at your sink at the touch of a tap.

UltraHot is easily installed. The flat back and tall tank of the UltraHot were designed to maximize space for other uses under the sink. No tools are required for the water connections. UltraHot tanks are engineered to be compatible with InSinkErator taps.

UltraHot is the most sophisticated instant hot water dispenser available. Patented technology automatically determines altitude and sets the UltraHot to deliver near-boiling hot water at the maximum for that elevation. Forget about having to set it yourself. If you need hot water at a lower temperature, the digital control makes it easy. UltraHot digital interface controls save energy and make life easier, including setback to save energy when use is not expected, like overnight; plus memory and timer settings for when use is expected; and more.

Two sizes available

UltraHot Instant Hot Water Dispenser is available in two sizes: the UltraHot Plus , intended for residential use only; and the UltraHot Premium , intended for residential use and also light commercial use such as offices, break rooms, lunch rooms, public facilities, houses of worship, etc.

Superbly engineered

Like all Stiebel Eltron products, design of the UltraHot Plus and UltraHot Premium began in the engineering department. UltraHot is engineered and designed to be reliable and energy efficient in addition to performing superbly for its task. UltraHot is manufactured with ultra-high-quality 316L stainless steel, engineered for reliability and energy efficiency, plus for superb performance. UltraHot is designed to last 2 to 3 times longer than instant hot water dispensers from competitors.

Stiebel Eltron faucets

Two styles of Stiebel Eltron faucets are available . A Mono-Tap, which dispenses near-boiling water from the UltraHot , or a 3-in-1 Tap which dispenses near-boiling water plus hot and cold water. Stiebel Eltron taps are available in chrome or brushed nickel finish. Stiebel Eltron faucets are not compatible with Insinkerator tanks.

Engineered compatibility

Stiebel Eltron UltraHot Plus and UltraHot Premium instant hot water dispensers have been engineered to work with InSinkErator faucets. InSinkErator faucets that fit the following InSinkErator tanks can be used with UltraHot tanks: HWT-00, HWT-200, and HWT-300 Series. UltraHot is also compatible with Delta19x0-LF-H Series instant hot water faucets. InSinkErator tanks cannot be used with Stiebel Eltron faucets .

Specs

–
Application:

Residential

Commercial

Amperage:

6.25 A

Product Type:

Water Dispenser

Type:

Manual

Voltage:

120 v

Series:

UltraHot

Wattage:

750 W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy