Apply to be a TradeMaster!
Main product image of 3-in-1 UltraHot Faucet (Nickel)
Magnifying glass
Hover image to zoom

3-in-1 UltraHot Faucet (Nickel)

SKU:
203888
Rating:
(0)
Q&A:
(0)
3-in-1 UltraHot Faucet (Nickel)
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
87 psi
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel

Description

–

This is a 3-in-1 UltraHot Faucet (Nickel) manufactured by Stiebel Eltron. Two styles of Stiebel Eltron faucets are available to pair with your UltraHot Plus or Premium purchase (sold separately). A Mono-Tap, which dispenses near-boiling water from the UltraHot, or a 3-in-1 Tap which dispenses near-boiling water plus hot and cold water. Stiebel Eltron taps are available in chrome or brushed nickel finish and designed to work with UltraHot Plus or

  • Specialty faucet that dispenses near-boiling water from UltraHot instant hot water dispenser
  • Designed for Stiebel Eltron UltraHot Plus and Stiebel Eltron UltraHot Premium instant hot water dispensers
  • Stainless steel with chrome or brushed nickel finish
  • Near-boiling water cannot be dispensed without pressing anti-scalding button

Stiebel Eltron Faucets

Two styles of Stiebel Eltron faucets are available to pair with your UltraHot Plus or Premium purchase (sold separately).

A Mono-Tap, which dispenses near-boiling water from the UltraHot , or a 3-in-1 Tap which dispenses near-boiling water plus hot and cold water. Stiebel Eltron taps are available in chrome or brushed nickel finish.

Stiebel Eltron Mono-Taps are specialty faucets that dispense near-boiling water from UltraHot Plus or UltraHot Premium instant hot water dispensers. They can be installed by themselves in a location needing only near-boiling water or in conjunction with a regular faucet. Made of premium stainless steel the Mono-Tap is robust and its attractive appearance is compatible with a multitude of decors. Connections from the non-pressurized Mono-Tap to the UltraHot appliance are simple: a push-fit connector for the cold water supply and barbed push-on hose fitting for the hot water outlet. Mono-taps are available in two finishes: chrome and brushed nickel. To draw near-boiling water from the Mono-Tap simply push in the anti-scalding locking button and move the handle.

Stiebel Eltron 3-in-1 Taps are specialty faucets that dispense near-boiling water from UltraHot Plus or UltraHot Premium instant hot water dispensers in addition to hot and cold water. They are designed to take the place of a kitchen faucet. Made of premium stainless steel the 3-in1-Tap is robust and its attractive appearance is compatible with a multitude of decors. Connections from the non-pressurized 3-in-1 Tap to the UltraHot appliance are simple: a push-fit connector for the cold water supply and barbed push-on hose fitting for the hot water outlet. The regular hot and cold water supply is connected as usual. Near-boiling water cannot be dispensed from the 3-in-1 Tap unless an anti-scalding locking button is pushed in. 3-in-1 Taps are available in two finishes: chrome and brushed nickel.

UltraHot is the most sophisticated instant hot water dispenser available. In addition to Patented technology, the digital interface controls save energy and make life easier, including setback to save energy when use is not expected, like overnight; plus memory and timer settings for when use is expected; and more.

Engineered compatibility

Stiebel Eltron UltraHot Plus and UltraHot Premium instant hot water dispensers have been engineered to work with InSinkErator faucets. InSinkErator faucets that fit the following InSinkErator tanks can be used with UltraHot tanks: HWT-00, HWT-200, and HWT-300 Series. UltraHot is also compatible with Delta19x0-LF-H Series instant hot water faucets. InSinkErator tanks cannot be used with Stiebel Eltron faucets .

Choose the faucet that works best for your needs today, and then see more about how UltraHot helps elevate your everyday routine here.

Specs

–
Product Type:

Dispenser Faucet

Series:

UltraHot

Type:

Manual

Max Pressure:

87 psi

Installation Type:

Deck Mount

Finish:

Brushed Nickel

Finish Family:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy