Apply to be a TradeMaster!
Main product image of Ultronic 2W 208/240V High-Speed Touchless Automatic Hand Dryer (Aluminum White)
Magnifying glass
Hover image to zoom

Ultronic 2W 208/240V High-Speed Touchless Automatic Hand Dryer (Aluminum White)

SKU:
231587
Rating:
(0)
Q&A:
(0)
Ultronic 2W 208/240V High-Speed Touchless Automatic Hand Dryer (Aluminum White)
Magnifying glass
Hover image to zoom
$399.00 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/240V
Product Highlight: Amperage
4.3 Amps
Product Highlight: Wattage
775, 1000 Watts
Product Highlight: Color
Alpine White
Product Highlight: Warranty
5 Year Warranty

Description

Built by Stiebel Eltron, a world leading manufacturer of technically superior products, Ultronic touchless automatic hand dryers embody a proud tradition of quality and workmanship to deliver maximum value, efficiency, and reliability. The Ultronic is remarkably quiet for a high speed hand dryer at only 82 dB. Often described as sophisticated, the sleek European designs complement any restroom environment. The contemporary rounded housing prevents objects from being placed on the unit and damaging its surface. A careful selection of air temperature and air speed dries hands quickly every time. Stiebel Eltron's Ultronic hand dryers are backed by a 5-year warranty.

Specs

Application:

Bathroom

HVAC

Product Type:

Hand Dryer

Voltage:

208/240V

Phase:

1

Amperage:

4.3

AWG:

14

Wattage:

775

1000

Color:

Alpine White

Breaker:

15

Warranty:

5 Year

Housing Material:

Cast Aluminum

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy