Apply to be a TradeMaster!
Main product image of CK 150-1 Trend, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom

CK 150-1 Trend, Wall Mounted, Electric Fan Heater

SKU:
236304
Rating:
(1)
Q&A:
(0)
CK 150-1 Trend, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom
$169.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

Note: This unit comes pre-wired with a cord for easy installation.


Stiebel Eltron's surface-mount CK Trend heater is made in Germany. Perfect in any location, this quiet fan heater quickly warms an area or maintains a comfortable temperature. Perfect for both retrofit and new construction, the downdraft design heats a space evenly. A CK Trend can easily replace an older flush-mount heater and is ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs and mobile homes. The adjustable thermostat to control temperature is located on the top of the CK Trend. The CK Trend's frost protection setting will maintain above freezing temperatures in an appropriately sized space. The strong external casing is plastic and the entire heater is designed to have its components recycled at the end of its useful life. Stiebel Eltron is a world-leading German manufacturer of technically superior products since 1924.


  • Electrical connection:  Power cord with plug 47" (1.2 m) length, hard-wiring optional
  • CK 150-1 Trend outputs 1500-Watt and draws 12.5 Amp
  • Heat output is 5118 BTU/hour
  • Glass-reinforced polycarbonate radial-type fan is extremely quiet, with a noise level of only 49 dB(a)
  • Features ceramic positive temperature coefficient (PTC) heating element
  • Typical applications are bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes
  • ETL listed for compliance with CSA and UL safety standards in the US and Canada
  • See warranty for complete details of the 3-year warranty against defects in workmanship and materials under normal use

Specs

–
KW (120V):

1.5

Amps (120V):

12.5

Breaker:

15

Wire Size:

14

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I do Not recommend this product

After installation, upon start up the fan blade rubbed against the housing. the unit is defective. the customer requested that I replace the heater with a different brand.
Bob
Oneonta NY
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy