Apply to be a TradeMaster!
Main product image of CK 200-2 Trend, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom

CK 200-2 Trend, Wall Mounted, Electric Fan Heater

SKU:
236305
Rating:
(1)
Q&A:
(0)
CK 200-2 Trend, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom
$169.00 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Stiebel Eltron's surface-mount CK Trend heater is made in Germany. Perfect in any location, this quiet fan heater quickly warms an area or maintains a comfortable temperature. Perfect for both retrofit and new construction, the downdraft design heats a space evenly. A CK Trend can easily replace an older flush-mount heater and is ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs and mobile homes. The adjustable thermostat to control temperature is located on the top of the CK Trend. The CK Trend's frost protection setting will maintain above freezing temperatures in an appropriately sized space. The strong external casing is plastic and the entire heater is designed to have its components recycled at the end of its useful life. Stiebel Eltron is a world-leading German manufacturer of technically superior products since 1924.

  • CK 200-2 Trend must be hard-wired to 240 or 208-Volt with a 15 Amp breaker and 14 AWG wire
  • CK 200-2 Trend outputs 2000 W at 240-Volt or 1800-Watt at 208-Volt
  • Heat output is 6824 BTU/hour at 240-Volt or 6142 BTU/hour at 208-Volt
  • Glass-reinforced polycarbonate radial-type fan is extremely quiet, with a noise level of only 49 dB(a)
  • Features ceramic positive temperature coefficient (PTC) heating element
  • Typical applications are bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs and mobile homes
  • ETL listed for compliance with CSA and UL safety standards in the US and Canada
  • See warranty for complete details of the 3-year warranty against defects in workmanship and materials under normal use

Specs

–
Kilowatts (KW):

2

Amps (240V):

8.7

Amps (208V):

8.3

Breaker:

15

Wire Size:

14

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

Front Cover Screw Set
SKU: 296122
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thermostat is useless

Installed this to replace an electric baseboard heater thought it would heat the room quicker and be more economical . Big mistake. Room is 10 x 10 bedroom well insulated with foam insulation . Baseboard heater kept the room at 72 without touching thermostat no matter how cold . Put this in and wired it up turned thermostat up till it came on heater ran a minute shut off didn't raise temp a degree in room . Turned the thermostat higher heater ran and never shut off . Thermostat is useless cant get the temperature set where heater runs and shuts off and keeps the room comfortable . Absolute piece of junk.
Dave
Pittsburgh
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy