Apply to be a TradeMaster!
Main product image of Comm Pan Ss 7.5 Qt 120v 1000w
Magnifying glass
Hover image to zoom

Comm Pan Ss 7.5 Qt 120v 1000w

Brand:
Supco
SKU:
CP804HD
Rating:
(0)
Q&A:
(0)
Comm Pan Ss 7.5 Qt 120v 1000w
Magnifying glass
Hover image to zoom
$186.11 each
In Stock
In Stock
Get 1 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Product Overview:

For condensate applications where no drain is available. SUPCO® Condensate Pans are made from top quality materials for durable, long life.

Product Features:

  • 3 foot grounded power cord with molded plug
  • Corrosion resistant 20 gauge stainless steel construction
  • For use in non-low flash point refrigeration units
  • High limit safety and float switch operation
  • Made from top quality materials and components for durability
  • NSF® Compliant material
  • One year warranty from date of installation
  • Positive evaporation
  • UL® recognized (# SA32471)

Product Specifications:

  • Capacity:    7-1.2 QT
  • Volts:    120V
  • Watts:    1000W
  • Amps:    8.3A
  • Dissipation Rate:    8 gallons/day
  • Dimensions:    13" x 10" x 4"

Applications:

  • Reach-In Freezers
  • Self-Contained Refrigeration Units
  • Open-Air Refrigeration Units
  • Refrigerated Cases
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy