Apply to be a TradeMaster!
Main product image of Acid Neutralizer Acid Treatment for AC/R Systems (4 oz. Bottle), 18004
Magnifying glass
Hover image to zoom

Acid Neutralizer Acid Treatment for AC/R Systems (4 oz. Bottle), 18004

SKU:
HS18004
Rating:
(0)
Q&A:
(0)
Acid Neutralizer Acid Treatment for AC/R Systems (4 oz. Bottle), 18004
Magnifying glass
Hover image to zoom
$28.39 each
In Stock
In Stock
Get 12 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Highside's Acid Neutralizer enables you to neutralize and prevent acid formed in AC and refrigeration systems and recovery equipment from oil breakdown, moisture, and compressor burnouts. It is compatible with all refrigerants and all lubricants, works fast and circulates quickly, does not leave solid residues, and helps prevent system burnouts.

Applications
  • For all AC and refrigeration systems, including CFCs, HFCs, and HCFCs.
  • Can be used for preventative maintenance, repairs, and burnouts.
How to Use
  • Check: Check the system's compressor oil volume and determine acid level using an acid test kit.
  • Determine dosage: Zero/low acid = 1 oz. per 64 oz. of compressor oil. Medium acid = 1 oz. per 48 oz. High acid = 1 oz. per 24 oz. of compressor oil.
  • Inject: Inject into the system using Highside's metal injector or economy injector.

Specs

–
Type:

Acid Neutralizer

Volume (Fluid):

4 fl. oz.

Product Type:

Service Kit

Application:

Refrigeration