Apply to be a TradeMaster!
Main product image of Pro-A Pro-Tech Service Kit, 19002
Magnifying glass
Hover image to zoom
Pro-A Pro-Tech Service Kit, 19002
Magnifying glass
Hover image to zoom
$17.61 each
In Stock
In Stock
Get 3 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 oz.

Description

–
PRO-A Pro Tech Service Kit is an advanced rejuvenator and conditioner service kit for renewing AC and refrigeration systems. It is compatible with all refrigerants and refrigerant lubricants. As a polymer-free solution, it has been tested to ensure it does not clog A/C compressors or recovery equipment and does not react with moisture or oxygen.

Applications
  • For renewing AC and refrigeration systems.
  • Compatible with all refrigerants and refrigeration lubricants.
Benefits
  • Quiets noisy compressors
  • Improves heat transfer
  • Reduces energy consumption and friction
  • Extends system life
  • Frees sticky expansion valves
  • Increases metal's resistance to oxidation by up to 78%
  • Saves up to 25% on energy consumption
  • Decreases equipment maintenance up to 70%
  • Reduces seal degradation by up to 80%
  • Increases system lubrication up to 1200%
How to Use
  • Note: Use 2 oz. of PRO-A for every 6 tons of refrigeration or 5-7% of system's oil volume.
  • Prep: Remove cap from top of injector and tighten cap on opposite end for a leak-proof seal.
  • Connect: Using a charging hose, connect the injector to a source of refrigerant and to the low pressure access valve.
  • Charge: With system running, slowly crack the charging hose valve and charge liquid into system. Charge slowly to avoid slugging the compressor.
  • Finish: When liquid is all charged, close valves and disassemble hoses.

Specs

–
Application:

Refrigeration

Volume:

2 oz.

Type:

Repair Kit

Product Type:

Service Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy