Apply to be a TradeMaster!
Main product image of Trace2 Fluorescent Dye Pro-Tech Service Kit (2 oz.), 21002
Magnifying glass
Hover image to zoom

Trace2 Fluorescent Dye Pro-Tech Service Kit (2 oz.), 21002

SKU:
HS21002
Rating:
(0)
Q&A:
(0)
Trace2 Fluorescent Dye Pro-Tech Service Kit (2 oz.), 21002
Magnifying glass
Hover image to zoom
$60.96 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 oz.

Description

–
The Trace 2 Pro Tech Service Kit contains a bottle of Trace 2 and an injector hose to find leaks in AC, refrigeration, and hydraulic systems. Trace 2 features a vibrant red dye that, when exposed to UV light, transforms into a bright purple-blue color, ensuring easy leak tracing without interrupting system operations. It is universally compatible with all refrigerants and refrigeration lubricants, is safer than a halide torch, and will never give a false positive.

Applications
  • Designed to trace leaks in all AC, refrigerant, and hydraulic systems.
  • Works on all leaks and leak types, even leaks due to metal porosity.
  • Works in all weather conditions, including wet and humid conditions.
Kit Contains
  • (1) 2 oz. Plastic Injector pre-filled with Trace 2
  • (1) Set of Instructions for application
  • (1) 12-inch Quick Service Charging Hose with Control Valve
  • (2) 1/4 inch SAE Service Valve Caps
How to Use
  • Note: Use 2 oz. of Trace 2 for every 6 tons of refrigeration or 5-7% of system's oil volume.
  • Prep: Remove cap from top of injector and tighten cap on opposite end for a leak-proof seal.
  • Connect: Connect the injector to a source of refrigerant and to the access valve on the low pressure side of the compressor.
  • Charge: With system running, slowly crack the charging hose valve and charge liquid into system. Charge slowly to avoid slugging the compressor.
  • Finish: When liquid is all charged, close valves and disassemble hoses. Inspect with UV light for leaks.

Specs

–
Volume:

2 oz.

Product Type:

Service Kit

Type:

Repair Kit

Application:

Refrigeration

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy