Apply to be a TradeMaster!
Main product image of Trace2 Fluorescent Dye Internal Leak Detector (16 oz. Bottle), 21016
Magnifying glass
Hover image to zoom

Trace2 Fluorescent Dye Internal Leak Detector (16 oz. Bottle), 21016

SKU:
HS21016
Rating:
(0)
Q&A:
(0)
Trace2 Fluorescent Dye Internal Leak Detector (16 oz. Bottle), 21016
Magnifying glass
Hover image to zoom
$36.83 each
In Stock
In Stock
Get 20 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–

Trace 2 is an efficient leak detector for AC, refrigeration, and hydraulic systems. It features a vibrant red dye that, when exposed to UV light, transforms into a bright purple-blue color, ensuring easy leak tracing without interrupting system operations. It leaves no residue or deposit in the systems and works well in detecting intermittent leaks, as the red color and fluorescent tracer stay on the equipment until wiped off. Compatible with all AC, refrigeration, and hydraulic systems.


Applications

  • Designed to trace AC, refrigerant, and hydraulic system leaks.
  • Universal for all AC, refrigeration, and hydraulic systems.

How to Use

  • Measure: Add 1/8 fluid ounce (3.75 ml) of Trace 2 directly to the refrigerant for every 1 lb. of refrigerant in the system.
  • For Large Systems: Add Trace 2 with a standard oil charging pump directly to the refrigerant, not the crankcase.
  • For Small Systems: Insert Trace 2 in a charging hose, connect to the low-side access valve, purge lines, and force Trace 2 into the system with refrigerant. Note: Trace 2 is a liquid and will sludge the compressor if charged too quickly.
  • Inspect: Use a UV light to locate leaks - the dye will fluoresce bright purple-blue at leak points.

Specs

–
Product Type:

Leak Detector

Volume (Fluid):

16 fl. oz.

Type:

Leak Detector

Volume:

16 oz.

Application:

Refrigeration

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy