Apply to be a TradeMaster!
Main product image of Mid-Temp Bubble-Type Gas Leak Detector w/ Dauber (8 oz. Bottle), 23008
Magnifying glass
Hover image to zoom

Mid-Temp Bubble-Type Gas Leak Detector w/ Dauber (8 oz. Bottle), 23008

SKU:
HS23008
Rating:
(0)
Q&A:
(0)
Mid-Temp Bubble-Type Gas Leak Detector w/ Dauber (8 oz. Bottle), 23008
Magnifying glass
Hover image to zoom
$5.59 each
In Stock
In Stock
Get 66 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
Gas Leak Detector Mid Temp is a non-toxic and non-hazardous fluorescent detector known for producing large and obvious fluorescent bubbles for easy viewing with or without a blacklight when leaks are present. It is suitable for use on hot and cold piping and equipment containing most gases. The mid temp formula is rated down to 27F (-3C).

Application
  • For use on hot and cold piping and equipment containing most gases, including air, natural gas, all refrigerants, ammonia, and SO2.
  • Mid temp formula rated to 27F (-3C).
How to Use
  • Apply: Apply the Gas Leak Detector over all suspected leak areas.
  • Watch: Watch for rising fluorescent bubbles. Use a black light to check for bubbles in dark or hard-to-see places.
  • Clean Up: If desired, use water or a paper towel for easy removal.

Specs

–
Product Type:

Leak Detector

Volume:

8 oz.

Volume (Fluid):

8 fl. oz.

Application:

HVAC

Type:

Leak Detector

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy