Apply to be a TradeMaster!
Main product image of Ice Max Powdered Ice Machine Cleaner (4.4 oz. Jar), 50004
Magnifying glass
Hover image to zoom

Ice Max Powdered Ice Machine Cleaner (4.4 oz. Jar), 50004

SKU:
HS50004
Rating:
(0)
Q&A:
(0)
Ice Max Powdered Ice Machine Cleaner (4.4 oz. Jar), 50004
Magnifying glass
Hover image to zoom
$9.58 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4.4 oz.

Description

–
Ice Max is a high-performance ice machine cleaner and powerful scale remover in powder form. It is environmentally friendly, leaves no acidic residue, and eliminates the risk of hazardous liquid spills. It is nickel-safe, fast acting, and easy to use. Its powder form saves on freight costs and requires minimal storage space, while providing maximum scale-removing power and increasing ice machine efficiency.

Applications
  • Ideal for ice machines and tankless water heaters.
How to Use
  • Mix: Stir Ice Max into one gallon of water for maximum strength. Can be diluted in up to three gallons of water.
  • Remove: Turn off the unit and water supply, then remove ice and drain.
  • Add: Add the Ice Max solution to the unit.
  • Circulate: Circulate the water for 15-30 minutes, removing the scale. Heavy scale may require a second treatment.
  • Drain: Drain the solution and flush the system with fresh water until scale-free. Note: The first batch of ice after cleaning must be discarded.

Specs

–
Product Type:

Cleaner

Type:

Ice Machine Cleaner

Application:

Ice Machines

Volume:

4.4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy