Apply to be a TradeMaster!
Main product image of Coil Tamer EV Coil Max Alkaline Powdered Coil Cleaner (11.25 oz. Jar), 56008
Magnifying glass
Hover image to zoom

Coil Tamer EV Coil Max Alkaline Powdered Coil Cleaner (11.25 oz. Jar), 56008

SKU:
HS56008
Rating:
(0)
Q&A:
(0)
Coil Tamer EV Coil Max Alkaline Powdered Coil Cleaner (11.25 oz. Jar), 56008
Magnifying glass
Hover image to zoom
$13.17 each
In Stock
In Stock
Get 12 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Coil Max Coil Cleaner is a powdered coil cleaner with an indefinite shelf life when sealed, formulated to clean and inhibit corrosion on both evaporator and condenser coils, guarding against future metal degradation. One 11.25 oz. container is equivalent to a gallon of 6:1 concentrated liquid coil cleaner, reducing storage needs by taking up 1/16th of the space. Its lightweight nature substantially cuts shipping costs, and its powder form eliminates the risk of hazardous liquid spills.

Applications
  • Can be used on either evaporator or condenser coils to clean and prevent future metal degradation.
How to Use
  • Mix: Add entire contents to 1 gallon of water to create a concentrated solution and dissolve powder.
  • Apply: Spray onto either evaporator coils or condenser coils thoroughly.
  • For Small Units: Wait 10 minutes, then turn the unit on, allowing the condensate to self-rinse.
  • For Big Units: Immediately turn the unit on after application, allowing the condensate to self-rinse.
  • Condenser Coils: For condenser coils, rinse completely with water prior to turning the unit on.

Specs

–
Product Type:

Coil Cleaner

Application:

Evaporator Coils

HVAC

Condenser Coils

Type:

Coil Cleaner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy