Apply to be a TradeMaster!
Main product image of Fan Cycle Timer
Magnifying glass
Hover image to zoom

Fan Cycle Timer

Brand:
Supco
SKU:
IAQ1040
Rating:
(1)
Q&A:
(0)
Fan Cycle Timer
Magnifying glass
Hover image to zoom
$24.30 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
18 to 30 Vac

Description

–
The Fan Cycle Timer accurately cycles HVAC evaporator and furnace fans through low voltage thermostat connections. When there is no call for heating or cooling, the IAQ helps maximize the Indoor Air Quality (IAQ) accessories connected to the system.

Product Features
  • Button selection for FAN ON cycle time in increments of 10, 20, 30 or 40 minutes per hour
  • Monitors the FAN ON green wire from the thermostat and runs the selected On/Off cycle as long as the thermostat does not call for heat/cool
  • LEDs indicate when fan is running or in off-cycle
  • Provides a delay function when AC shuts off to prevent bringing excessive moisture from water condensation on the AC coil into the room
Product Specifications
  • Voltage: 18 to 30 VAC
  • Current: 5 Amps AC
  • Size: 2.2" x 2.2" x 1"

Specs

–
Product Type:

Timer

Lighting:

LED

Amperage:

5

Voltage:

18 to 30 Vac

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great would buy again

I bought this to replace a Wi-Fi thermostat that was supposed to have the ability to run the fan. Independent of HVAC cycling. This unit is working great unlike the.Wyze thermostat it replaced.
Tattoo
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy