Apply to be a TradeMaster!
Main product image of One-Step Ice Machine Sanitizer, 16 fl. oz.
Magnifying glass
Hover image to zoom

One-Step Ice Machine Sanitizer, 16 fl. oz.

Brand:
Supco
SKU:
IMS-16OZ
Rating:
(0)
Q&A:
(0)
One-Step Ice Machine Sanitizer, 16 fl. oz.
Magnifying glass
Hover image to zoom
$12.65 each
In Stock
In Stock
Get 16 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
One-Step Ice Machine Sanitizer, 16 fl. oz. is one-step sanitizer, perfect for ice machines, bars, beverage dispensers, soft serve ice cream machines and federally inspected meat and poultry plants.

Features:
  • One-step process
  • Kills 99.9% of bacteria
  • 12/Case

Specifications:
  • Flammability: Not considered a flammable liquid by OSHA
  • Boiling Point: 212°F (100°C)
  • Flash Point: 200°F (93.34°C)
  • Vapor Pressure (mmHg): 760
  • Vapor Density (AIR=1): 1
  • Evaporation Rate: < 1
  • Specific Gravity (H2O=1): 1.01
  • pH: 6-8
  • Sulobility in water: 100%
  • Volatile Organic Compounds (VOC): 0%

Applications:
  • Ice machines

Specs

–
Type:

Ice Machine Cleaner

Application:

Ice Machines

Volume (Fluid):

16 fl. oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy