Apply to be a TradeMaster!
Main product image of Drainado Vacuum Hose Adapter
Magnifying glass
Hover image to zoom
Drainado Vacuum Hose Adapter
Magnifying glass
Hover image to zoom
INV-01 has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Shape
Circular
Product Highlight: Material
Thermoplastic

Description

–
Drainado is a 15 in 1 adapter that connects 3 vacuum hose sizes to 5 pvc pipe sizes. This tool saves space on the work truck and saves time when dealing with various condensate line sizes on service calls.

Features:
  • Compatible with the (O.D.) of these PVC Pipe Sizes: 3/4", 1", 1-1/4", 1-1/2", 2". (Not PVC Fittings)
  • Compatible Vacuum Hose sizes: 1-1/4", 1-7/8", 2-1/2"
  • Compact & Durable
  • Stay clean while performing your task
  • Made from a high-quality material that is flexible, yet rigid
  • Engineered for Residential & Commercial applications
  • Designed, Made, Packaged in the USA

Specs

–
Product Type:

Hose Adapter

Color:

Black

Shape:

Circular

Material:

Thermoplastic

Application:

3/4" Pipe

1" Pipe

1-1/4" Pipe

1-1/2" Pipe

2" Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked just like it would

I used thos product to clean out my mini split condensate drain lines.
El
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

is very good exactly what I was looking for

work very good
tornillo
Venice, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?