Apply to be a TradeMaster!
Main product image of L Series Single Pole Single Throw Auto Reset Limit Switch
Magnifying glass
Hover image to zoom

L Series Single Pole Single Throw Auto Reset Limit Switch

Brand:
Supco
SKU:
L140
Rating:
(0)
Q&A:
(0)
L Series Single Pole Single Throw Auto Reset Limit Switch
Magnifying glass
Hover image to zoom
$5.49 each
In Stock
In Stock
Get 185 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The L Series of 3/4" (19mm) bimetal disc temperature controls offers proven reliability in a versatile, cost-effective design. Can handle loads up to 25 amps at 240VAC.

Features:
  • Close when temperature differential is reached
  • Open on rise
  • 1/4" quick disconnect terminals
  • Welded construction for integrity of current-carrying components
  • 60T electrical ratings

Specs

–
Type:

Limit

Cut-In Temperature:

120°F

Cut-Out Temperature:

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

L130-15f Limit Switch
SKU: L130
Supco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy