Shop Resideo Sale
Main product image of Linebacker Surge Protector (120/240 VAC)
Magnifying glass
Hover image to zoom

Linebacker Surge Protector (120/240 VAC)

Brand:
Supco
SKU:
LBK10
Rating:
(1)
Q&A:
(1)
Linebacker Surge Protector (120/240 VAC)
Magnifying glass
Hover image to zoom
$106.90 each
In Stock
In Stock
Get 2 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Horse Power
4-5 HP

Description

–

The LBK10 uses state-of-the-art TPMOV technology coupled with the ability to remove your equipment from damaging surges, the LBK10 provides the ultimate solution for you surge protection needs.



Features:

  • TPMOV Technology
  • NO/NC relay to disconnect equipment and/or activate indicator
  • Easy installation at condensing unit
  • Green LED indicates surge protection status
  • 4X style Weatherproof housing
  • 3 Year product warranty
  • 3 Year Connected equipment guarantee
  • UL® Listed 1449, 4th edition
  • See product sheet F582 in 'Downloads' section for more information
  • Type 2 Surge Protection Device
  • Voltage Monitor
  • Ground Monitor

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Frequency:

50-60 Hz

Horse Power:

4-5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Not only it's a surge protector it also will disconnect the contactor in the outdoor unit before any damage can occur
Gw
Doylestown pennsylvania
1 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can an Lbk10 (Linebacker) be used for a contactor that has a 120 volt signal to turn on?

Asked by Bob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bob, thanks for writing in. This should be going to the contactor at 2A @ 24VAC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy