Apply to be a TradeMaster!
Main product image of NICKEL GUARD Liquid Ice Machine Cleaner, 1 Gal.
Magnifying glass
Hover image to zoom

NICKEL GUARD Liquid Ice Machine Cleaner, 1 Gal.

Brand:
Supco
SKU:
NGC1
Rating:
(1)
Q&A:
(0)
NICKEL GUARD Liquid Ice Machine Cleaner, 1 Gal.
Magnifying glass
Hover image to zoom
$66.16 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
NICKEL GUARD is a non-foaming, non-fuming cleaner that quickly removes scale from stainless steel and nickel-plated steel. Contains a blend of organic and inorganic acids that remove lime scale. Special inhibitors are used to minimize corrosion.

Features:
  • Can be used in all makes of ice machines
  • Meets USDA standards
  • Quickly Removes Lime Scale
  • Protects Nickel Plating and Stainless Steel
  • Non-Foaming
  • Non-Fuming
  • 4 Gallons/Case

Specifications:
  • Flammability: Not considered flammable by OSHA
  • Freezing Point: < 32°F (0°C)
  • Odor: Acid Odor
  • Form: Turbid, Red Liquid

Applications:
  • Ice machine maintenance

Specs

–
Type:

Ice Machine Cleaner

Application:

Ice Machines

Volume (Fluid):

128 fl. oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Ice Machine Sanitizer, No Rinse, 16 fl oz
SKU: 4211-34
Nu-Calgon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great company

Great products and fair and reasonable prices
Jean
Youngstown ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy