Apply to be a TradeMaster!
Main product image of Compressor Overload, 1/2-1 HP (40-44.5 LRA)
Magnifying glass
Hover image to zoom

Compressor Overload, 1/2-1 HP (40-44.5 LRA)

Brand:
Supco
SKU:
OV48
Rating:
(0)
Q&A:
(0)
Compressor Overload, 1/2-1 HP (40-44.5 LRA)
Magnifying glass
Hover image to zoom
$11.12 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2-1 HP

Description

–
Product Features
  • Built in temperature activated disc opens and closes the motor overload protector's contacts
  • Universal replacement overload
  • Protects compressor or motor from excessive high heat situations
  • UL® & CSA Approved
  • HP @ 240 VAC: 1/2-1
  • HP @120 VAC: 1/3-3/4
  • Locked Rotor Amps: 40.5-44.5

Specs

–
Product Type:

Overload

Horse Power:

1/2-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy