Apply to be a TradeMaster!
Main product image of 14 AWG TRIPLEX High Temperature Glass Braid Wire, 600V (25')
Magnifying glass
Hover image to zoom

14 AWG TRIPLEX High Temperature Glass Braid Wire, 600V (25')

Brand:
Supco
SKU:
RP2514GB
Rating:
(0)
Q&A:
(0)
14 AWG TRIPLEX High Temperature Glass Braid Wire, 600V (25')
Magnifying glass
Hover image to zoom
$42.02 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Amperage
36 Amps
Product Highlight: Voltage
600V

Description

–
14 AWG TRIPLEX High Temperature Glass Braid Wire, 600V (25')

This 25 foot high temperature glass braid copper wire is rated to 392°F/200°C. Each set of durable 14 gauge wire is triplexed to include a red, white & black wire for easy application.

Features:
  • High temperature glass braid
  • Glass braided cover for abrasion resistance
  • Triplexed in Red / White / Black for easy application
  • Easier to strip
  • Replaces plastic, rubber, and glass braid wire up to 392°F (200°C)
  • UL & CSA Approved
  • Colors will not fade

Specifications:
  • Length: 25'
  • Gauge: 14 AWG
  • Package: Boxed
  • Maximum Amps @ 104°F (40°C): 36A
  • Maximum Wattage at 104°F (40°C) 240V/120V: 8KW / 4KW
  • Temperature Rating (°F/°C): 392°F / 200°C
  • Voltage: 600V

Specs

–
Wire Type:

Copper Wire

Length (Feet):

25'

AWG:

14

Type:

Stranded

Amperage:

36

Conductors:

3

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy