Apply to be a TradeMaster!
Main product image of 16 AWG High Voltage Silicon Rubber Cable (25')
Magnifying glass
Hover image to zoom

16 AWG High Voltage Silicon Rubber Cable (25')

Brand:
Supco
SKU:
RP2516H
Rating:
(0)
Q&A:
(0)
16 AWG High Voltage Silicon Rubber Cable (25')
Magnifying glass
Hover image to zoom
$30.30 each
In Stock
In Stock
Get 2 Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length

Description

–
16 AWG High Voltage Silicon Rubber Cable (25')

This 25 foot, 16 gauge red silicone coated, high voltage nickel over copper wire is rated to 482°F/250°C.

Features:
  • High Voltage Silicone Rubber
  • 482°F (250°C) High Voltage Wire for Spark ignition Systems
  • Nickel plated copper conductor
  • UL & CSA Approved

Specifications:
  • Length: 25'
  • Gauge: 16 AWG
  • Package: Bag
  • Maximum AC: 10 KVAC
  • Maximum DC: 25 KVDC
  • Temperature Rating (°F/°C): 482°F / 250°C

Specs

–
Wire Type:

Copper Wire

Length (Feet):

25'

AWG:

16

Temperature Rating:

482°F / 250°C

Conductors:

1

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy