Apply to be a TradeMaster!
Main product image of 3/4" Thermal Cutoff Kit
Magnifying glass
Hover image to zoom
3/4" Thermal Cutoff Kit
Magnifying glass
Hover image to zoom
$10.08 each
In Stock
In Stock
Get 1 Fri, Nov 6
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
The SET Series of 3/4" (19mm) bimetal disc temperature controls offers proven reliability in a versatile, cost-effective design. Can handle loads up to 25 amps at 240VAC.

Features
  • Welded construction for integrity of current-carrying components.
  • Single shot fuse
  • Thermal Fuse Temp: 360°F / 182°C
  • High Limit Temp:250°F / 121°C
  • Also replaces: 279548, 3387812, 3389946, 3398671, 3977394, & 695563

Specs

–
Product Type:

Thermal Cutoff

Type:

Kit

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

1/10th the price of OEM parts. Worked great
jackie trash
Cleveland ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy