Apply to be a TradeMaster!
Main product image of L325 Limit Switch
Magnifying glass
Hover image to zoom

L325 Limit Switch

Brand:
Supco
SKU:
SET194
Rating:
(0)
Q&A:
(0)
L325 Limit Switch
Magnifying glass
Hover image to zoom
$22.01 each
In Stock
In Stock
Get 1 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Product Features
  • Dryer thermostat and fuse kit
  • High limit thermostat and 325° safety cutout
  • Can replace Whirlpool® 279816
  • AMP: 25
  • Brand Model Compatibility: Whirlpool: 279816, 3399848, 3977393
  • Material: [Metal, Plastic]
  • Maximum Temperature: 194
  • Phase: Single Phase
  • Temperature Range: Up to 250 Deg F
  • Volts: 240v

Specs

Type:

Miscellaneous

Application:

Limit Control

Cut-Out Temperature:

325°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy