Apply to be a TradeMaster!
Main product image of 10" x 1" Aluminum Foil Heater (115V, 6W)
Magnifying glass
Hover image to zoom

10" x 1" Aluminum Foil Heater (115V, 6W)

Brand:
Supco
SKU:
SH221
Rating:
(0)
Q&A:
(0)
10" x 1" Aluminum Foil Heater (115V, 6W)
Magnifying glass
Hover image to zoom
$13.28 each
In Stock
In Stock
Get 6 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 1"
Product Highlight: Voltage
115V
Product Highlight: Wattage
6 Watts

Description

–
10" x 1" Aluminum Foil Heater (115V, 6W)

All SUPCO® Drain and Door Heaters are designed for continuous use to protect drains from ice build up. All of these heaters cannot be cut, spliced, extended or altered in any way.

Features:
  • Pressure sensitive adhesive backing for easy installation


Applications:
  • Commercial and domestic refrigeration
  • Mullions
  • Drain troughs
  • Drain pans
  • Spot heating

Specs

–
Type:

Hydronic

Foil Heater

Size:

10" x 1"

Voltage:

115V

Wattage:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy