Apply to be a TradeMaster!
Main product image of 37T31 Thermostat Style 611464
Magnifying glass
Hover image to zoom

37T31 Thermostat Style 611464

Brand:
Supco
SKU:
SLT60
Rating:
(0)
Q&A:
(0)
37T31 Thermostat Style 611464
Magnifying glass
Hover image to zoom
$13.58 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
37T31 Thermostat Style 611464
The SLT Series of 3/4" (19mm) bimetal disc temperature controls from Therm-O-Disc offers proven reliability in a moisture resistant sealed design. Can handle electrical loads up to 10 amps at 120VAC and 5 amps at 250VAC.

Features
  • 24" leads
  • Metal case
  • Rated 10A/120V, 5A/240V
  • Sealed construction provides moisture resistance for moisture prone environments
  • High-speed contact separation ensures long contact life
  • UL® recognized
  • CSA approved

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy