Apply to be a TradeMaster!
Main product image of Dual Voltage Condensate Pump (110V-240V, 38W, 1.2A)
Magnifying glass
Hover image to zoom

Dual Voltage Condensate Pump (110V-240V, 38W, 1.2A)

Brand:
Supco
SKU:
SPCP24U
Rating:
(0)
Q&A:
(0)
Dual Voltage Condensate Pump (110V-240V, 38W, 1.2A)
Magnifying glass
Hover image to zoom
$68.40 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v, 120v

Description

–
Dual voltage 110-240V condensate pump includes wall mounting tabs, water sensor with overflow switch. The pump also includes a 19 ft discharge tube and thermostat safety switch wire.

Features:
  • Dual voltage -110V to 240V
  • Mold resistant tank
  • Hall effect water level sensor, Water overflow safety switch with audible alarm
  • Includes 19ft discharge tube and thermostat safety switch wire
  • Maximum water temperature 140- degree F / 60 degree C
  • Max sound level is 50dBA at 1 meter distance
  • 24 Feet water lift capacity
  • Built-in wall mounting tabs on the tank

Specs

–
Voltage:

110v

120v

Product Type:

Condensate Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy