Apply to be a TradeMaster!
Main product image of 50Va Transformer, 120/208/240/480 Primary, 24V Secondary, SXT1650
Magnifying glass
Hover image to zoom

50Va Transformer, 120/208/240/480 Primary, 24V Secondary, SXT1650

Brand:
Supco
SKU:
SXT1650
Rating:
(0)
Q&A:
(0)
50Va Transformer, 120/208/240/480 Primary, 24V Secondary, SXT1650
Magnifying glass
Hover image to zoom
$44.02 each
In Stock
In Stock
Get 32 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Multi

Description

–
SXT1650 is a 50Va Transformer, 120/208/240/480 Primary, 24V Secondary manufactured by Supco.

Specs

–
Mount:

Multi

Voltage (Primary):

240V

208V

480V

120V

Voltage (Secondary):

24v

VA Rating:

50

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy