Apply to be a TradeMaster!
Main product image of 12 AWG Nickel Coated Hinge Wire, 600V (25')
Magnifying glass
Hover image to zoom

12 AWG Nickel Coated Hinge Wire, 600V (25')

Brand:
Supco
SKU:
T301225
Rating:
(0)
Q&A:
(0)
12 AWG Nickel Coated Hinge Wire, 600V (25')
Magnifying glass
Hover image to zoom
$40.98 each
In Stock
In Stock
Get 2 Thu, Aug 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
25' Length
Product Highlight: Amperage
54 Amps
Product Highlight: Voltage
600V

Description

12 AWG Nickel Coated Hinge Wire, 600V (25')

This 25 foot high temperature glass braid wire has silicone insulation. The durable 12 gauge nickel plated copper wire is rated to 482°F/250°C.

Features:
  • High temperature glass braid
  • Glass braided cover for abrasion resistance
  • Nickel plated copper conductor
  • UL & CSA Approved

Specifications:
  • Length: 25'
  • Gauge: 12 AWG
  • Package: Bag
  • Maximum Amps @ 104°F (40°C): 54A
  • Maximum Wattage at 104°F (40°C) 240V/120V: 12KW / 6KW
  • Temperature Rating (°F/°C): 482°F / 250°C
  • Voltage: 600V

Specs

Length (Feet):

25'

Wire Type:

THHN

AWG:

12

Amperage:

54

Voltage:

600V

Type:

Stranded

Conductors:

1

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy