Apply to be a TradeMaster!
Main product image of Universal Pipe Level
Magnifying glass
Hover image to zoom
Universal Pipe Level
Magnifying glass
Hover image to zoom
$25.41 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1", 1/2", 3/4", 1-1/2", 3/8", 2"

Description

–
This technician invented clamp level takes the headache out of balancing levels on copper pipe or PVC. Just clamp it on & level up your HVAC and Plumbing game.

Features:
  • Level pipe sizes from 3/8" to 2"
  • Clamp firmly attaches to pipe for hands free leveling
  • Made of durable ABS plastic
  • Part of our SUPCO® TradeFox™ Technician-Invented product line
Specifications:
  • Dimensions: 3-1/2" x 3-1/2" x 3"
  • Clamp Range: 3/8" to 2"

Specs

–
Product Type:

Level

Type:

Clamp

Application:

HVAC

Plumbing

Size:

1-1/4"

1"

1/2"

3/4"

1-1/2"

3/8"

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Genuis

Great product
JW
CT
29 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy